Flanged Housing Unit
Inner diameter | 60 mm |
---|---|
Width | 47.5 mm |
Fixation centre-to-centre distance | 143 mm |
Inner diameter | 60 mm |
---|---|
Width | 47.5 mm |
Fixation centre-to-centre distance | 143 mm |
Material | Cast Iron |
Height | 80.9 mm |
Length | 175 mm |
Series | TCJ |
Total bearing width | 47.5 mm |
Diameter of fixation holes | 18 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 56000 N |
Outer diameter | 84 mm |
Usually arrives within 14 working days