References
RHP:MSF40HLT
Rubix:158A4439
Manufacturer :MSF40HLT R
EAN:00747023113927


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 136.5 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : RHP HITEMP HOUSD BEARING MSF40HLT
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 136.5 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 54.18 mm |
| Length | 136.5 mm |
| Series | msf |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.6 kg |
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
- Usually arrives within 14 working days