INA TCJT50-XL-N FLANGED BEARING HOUSING UNIT2 HOLE WITH RADIAL INSERT
Flanged housing unit
See technical informationSee documentsReferences
Superseded Ref:TCJT50-XL-N-I
INA:TCJT50-XL-N
Rubix:238A3752
Manufacturer :0947479970000
EAN:4054372939563


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 116 mm |
| Fixation centre-to-centre distance | 157 mm |
Documents
Product details : INA TCJT50-XL-N FLANGED BEARING HOUSING UNIT2 HOLE WITH RADIAL INSERT
Housing units TCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 116 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Height | 190 mm |
| Length | 190 mm |
| Series | tcjt..-xl-n |
| Total bearing width | 66.2 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 80.38 excl. VAT
/ Each
£ 96.46 incl. VAT
- Delivery usually within ( 7 ) days