References
SNR:USFD206M12
Rubix:206A2776
Manufacturer :USFD.206M12
EAN:3413520665340




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : SNR USFD206M12 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | cast iron |
| Height | 112.5 mm |
| Length | 84 mm |
| Series | usfd200 |
| Total bearing width | 33.4 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.67 kg |
Show UNSPSC/ECL@SS
£ 17.35 excl. VAT
/ Each
£ 20.82 incl. VAT
- Delivery usually within ( 3 ) days