References
INA:TFE30-XL
Rubix:238A0966
Manufacturer :0008571570000
EAN:4012802798777


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 48.5 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : INA TFE30-XL FLANGED HOUSING UNIT
Housing units TFE, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 48.5 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 127 mm |
| Length | 127 mm |
| Series | tfe..-xl |
| Diameter of fixation holes | 9 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 127 mm |
Show UNSPSC/ECL@SS
£ 52.49 excl. VAT
/ Each
£ 62.99 incl. VAT
- Usually arrives within 14 working days