References
NTN:UCF319D1
Rubix:205A9718
EAN:4547359219630



Product details : NTN UCF319D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 357x352x142 mm |
|---|---|
| Logistic Weight | 22200 g |
| Inner diameter | 95 mm |
| Width | 103 mm |
| Length | 290 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Outer diameter | 200 mm |
| Weight | 22000 kg |
Show UNSPSC/ECL@SS
£ 398.70 excl. VAT
/ Each
£ 478.44 incl. VAT
- Usually arrives within 14 working days
