References
SKF:FY 35 TF/VA228
Rubix:102A0945
Manufacturer :114651
EAN:7316571382548


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 34.5 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SKF HOUSED BEARING FY 35 TF/VA228
These square flanged ball bearing units are designed for high temperature applications and are compliant with ISO standards. They consist of a high temperature insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,4x118x35 mm |
|---|---|
| Logistic Weight | 1330 g |
| Inner diameter | 35 mm |
| Width | 34.5 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | high temperature steel |
| Total bearing width | 42.9 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Outer diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 263.55 excl. VAT
/ Each
£ 316.26 incl. VAT
- Delivery usually within ( 3 ) days