SNR - Bearing Unit - EXF.216
Inner diameter | 80 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 165 mm |
Inner diameter | 80 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 165 mm |
Material | Cast Iron |
Height | 208 mm |
Length | 208 mm |
Series | EXF200 |
Total bearing width | 91.9 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 72500 N |
Outer diameter | 140 mm |
Weight | 7.19 kg |
Usually arrives within 14 working days