Bearing Unit
Inner diameter | 35 mm |
---|---|
Width | 46.41 mm |
Fixation centre-to-centre distance | 92 mm |
Logistic Weight | 1700 g |
---|---|
Inner diameter | 35 mm |
Width | 46.41 mm |
Fixation centre-to-centre distance | 92 mm |
Material | Cast Iron |
Height | 117.5 mm |
Length | 117.5 mm |
Series | SF |
Total bearing width | 46.41 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Usually arrives within 14 working days