Flanged housing
Inner diameter | 55 mm |
---|---|
Width | 206 mm |
Logistics dimensions (L x W x H) | 185x84x206 mm |
---|---|
Logistic Weight | 4860 g |
Inner diameter | 55 mm |
Width | 206 mm |
Material | Steel |
Height | 84 mm |
Length | 185 mm |
Series | F5..-WB-L |
Number of holes | 3 |
Outer diameter | 110 mm |
Usually arrives within 14 working days