Flanged housing
Inner diameter | 50 mm |
---|---|
Width | 190 mm |
Logistics dimensions (L x W x H) | 170x77x187 mm |
---|---|
Logistic Weight | 4446 g |
Inner diameter | 50 mm |
Width | 190 mm |
Material | Steel |
Height | 77 mm |
Length | 170 mm |
Series | F5..-WA-L |
Number of holes | 3 |
Outer diameter | 170 mm |
Usually arrives within 14 working days