Self Aligning Bearing Unit
Inner diameter | 50 mm |
---|---|
Width | 33 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 50 mm |
Width | 33 mm |
Fixation centre-to-centre distance | 150 mm |
Height | 42 mm |
Series | UKFC200 |
Number of holes | 4 |
Outer diameter | 100 mm |
Usually arrives within 14 working days