References
FAG:F522-WB-L
Rubix:229A1055
Manufacturer :0383830800000
EAN:4012801213219

Product details : FAG F522-WB-L BEARING HOUSING 383830800000
Flanged housing for various bearing types, wide version with conical bore and clamping sleeve, continuous shaft
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x137x270 mm |
|---|---|
| Logistic Weight | 22000 g |
| Inner diameter | 100 mm |
| Width | 270 mm |
| Material | steel |
| Height | 137 mm |
| Length | 270 mm |
| Number of holes | 4 |
| Outer diameter | 270 mm |
Show UNSPSC/ECL@SS
£ 508.25 excl. VAT
/ Each
£ 609.90 incl. VAT
- Delivery usually within ( 7 ) days
