Flanged Mounted Bearing
Inner diameter | 95 mm |
---|---|
Width | 290 mm |
Fixation centre-to-centre distance | 228 mm |
Inner diameter | 95 mm |
---|---|
Width | 290 mm |
Fixation centre-to-centre distance | 228 mm |
Material | cast iron |
Height | 121 mm |
Length | 290 mm |
Series | u |
Total bearing width | 94 mm |
Diameter of fixation holes | 35 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 153000 N |
Weight | 21.6 kg |
Usually arrives within 14 working days