TIMKEN RCJO2 3/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJO 2-3/16
Rubix:133A3792
EAN:0087796061293


Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 142.9 mm |
Product details : TIMKEN RCJO2 3/16 FOUR BOLT FLANGED BEARING UNIT
Inch flanged bearing housing unit Fafnir
Timken RCJO 2-3/16 is a prefabricated four-bolt flanged ball bearing unit with eccentric locking and shroud seal for heavy-duty applications.
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 142.9 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | rcjo heavy series (medium-duty) |
| Total bearing width | 73 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 44600 N |
| Basic dynamic load, radial - Cr | 79300 N |
| Weight | 6.42 kg |
| Mounting typ | four-bolt flange bearing housing (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 654.58 excl. VAT
/ Each
£ 785.50 incl. VAT
- Usually arrives within 14 working days