Flange Housed Unit
Inner diameter | 60 mm |
---|---|
Width | 94 mm |
Fixation centre-to-centre distance | 84 mm |
Inner diameter | 60 mm |
---|---|
Width | 94 mm |
Fixation centre-to-centre distance | 84 mm |
Material | Cast Iron |
Height | 223 mm |
Length | 90 mm |
Series | UCFB200 |
Total bearing width | 65.1 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 3 |
Outer diameter | 140 mm |
Weight | 3.8 kg |
Usually arrives within 14 working days