Flanged Mounted Bearing
Inner diameter | 95 mm |
---|---|
Width | 121 mm |
Fixation centre-to-centre distance | 330 mm |
Inner diameter | 95 mm |
---|---|
Width | 121 mm |
Fixation centre-to-centre distance | 330 mm |
Material | cast iron |
Height | 405 mm |
Length | 250 mm |
Series | u |
Total bearing width | 94 mm |
Diameter of fixation holes | 41 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 153000 N |
Weight | 24.6 kg |
Usually arrives within 14 working days