References
RHP:SF70
Rubix:158A5496
Manufacturer :SF70 R
EAN:00747023029518


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 77.72 mm |
| Fixation centre-to-centre distance | 149.22 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF70
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF70 - RHP Cast Iron Flange Bearing Unit - 70mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 5060 g |
|---|---|
| Inner diameter | 70 mm |
| Width | 77.72 mm |
| Fixation centre-to-centre distance | 149.22 mm |
| Material | cast iron |
| Height | 155.5 mm |
| Length | 187.5 mm |
| Series | sf |
| Total bearing width | 77.72 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57500 N |
Show UNSPSC/ECL@SS
£ 158.14 excl. VAT
/ Each
£ 189.77 incl. VAT
- In stock: Next day delivery