UCFL self-aligning bearing
Inner diameter | 20 mm |
---|---|
Width | 60 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 20 mm |
---|---|
Width | 60 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Cast iron |
Height | 31 mm |
Length | 113 mm |
Total bearing width | 113 mm |
Usually arrives within 14 working days