TIMKEN UCFL322 2-BOLT FLANGED UNIT

Flanged Mounted Bearing

See technical informationSee documents
References
Timken:UCFL322
Rubix:397A8682
EAN:0013992172709
brand logo
Technical specifications
Inner diameter110 mm
Width131 mm
Fixation centre-to-centre distance390 mm
See all Specifications
Documents

Product details : TIMKEN UCFL322 2-BOLT FLANGED UNIT


Strengths

•UCFL two-bolt flanged units are suggested for industrial
applications where heavy loads are encountered
This series is primarily designed for applications where the
mounting area is restricted
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UCFL series housed units feature the Timken
set screw locking (UC) bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for applications
involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement

Applications

Involving Wet or Dirty Environments

Technical specifications


Attributes
Inner diameter110 mm
Width131 mm
Fixation centre-to-centre distance390 mm
Materialcast iron
Height470 mm
Length300 mm
Seriesucfl 200
Total bearing width96 mm
Diameter of fixation holes44 mm
Number of holes2
Basic static load, radial - C0r180000 N
Basic dynamic load, radial - Cr205000 N
Weight36.2 kg
Show UNSPSC/ECL@SS
£ 624.95 excl. VAT
/ Each
£ 749.94 incl. VAT
  • Usually arrives within 14 working days