References
SNR:UCF206NT04
Rubix:205A9530
EAN:3413520801762





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR UCF206NT04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR
Strengths
-JIS and ISO series in one piece
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical stresses are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical stresses are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
With an exceptional price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, conveying technology, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every stage of your production.
The SNR portfolio provides you with all the products you need for every stage of your production.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 24.20 excl. VAT
/ Each
£ 29.04 incl. VAT
- Usually arrives within 14 working days