References
SNR:UCF.206-20.CC
Rubix:205A9521
EAN:3413529575688




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR UCF206-20CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.08 kg |
Show UNSPSC/ECL@SS
£ 28.64 excl. VAT
/ Each
£ 34.37 incl. VAT
- Usually arrives within 14 working days