TIMKEN RCJ1 3/8 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ1 3/8
Rubix:395A8872
EAN:0087796058873


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
Product details : TIMKEN RCJ1 3/8 4-BOLT FLANGED UNIT
Fafnir inch flange bearing housing unit
Timken Fafnir RCJ1 3/8 ball bearing unit with four-bolt flange and eccentric locking. With shroud seal for protected operation.
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
| Material | cast iron (cast flange bearing housing, rcj/tcj/lcj industrial series) |
| Sealing | one rubber seal and one metal shield |
| Series | rcj industrial series |
| Total bearing width | 53.5 mm |
| Clamping | 21 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.79 kg |
| Mounting typ | four-bolt flange bearing housing (rcj), eccentric locking |
Show UNSPSC/ECL@SS
£ 105.28 excl. VAT
/ Each
£ 126.34 incl. VAT
- Usually arrives within 14 working days