References
SNR:USFTE209
Rubix:206A2981
Manufacturer :USFTE.209
EAN:3413529530960




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR USFTE209 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Triangular flange bearing unit with 3 mounting holes, re-lubricatable, insert with inner ring extended on one side and set screws.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | gray cast iron |
| Height | 55 mm |
| Length | 55 mm |
| Series | usfte200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.05 kg |
Show UNSPSC/ECL@SS
£ 31.32 excl. VAT
/ Each
£ 37.58 incl. VAT
- Delivery usually within ( 3 ) days