Flanged Mounted Bearing
Inner diameter | 50 mm |
---|---|
Width | 57 mm |
Fixation centre-to-centre distance | 184 mm |
Inner diameter | 50 mm |
---|---|
Width | 57 mm |
Fixation centre-to-centre distance | 184 mm |
Material | Cast Iron |
Height | 224 mm |
Length | 130 mm |
Series | U |
Total bearing width | 43 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 29400 N |
Basic dynamic load, radial - Cr | 43400 N |
Weight | 3.3 kg |
Usually arrives within 14 working days