Flanged Precision Pressure Gauge
Type | flanged precision pressure gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 1 bar |
Logistics dimensions (L x W x H) | 85x71x78 mm |
---|---|
Logistic Weight | 133,46 g |
Type | flanged precision pressure gauge |
Min. service pressure | 0 bar |
Max. service pressure | 1 bar |
Material | ps (housing);san (sight glass);abs (dial) |
Delivery usually within ( 11 ) days