References
Festo:NPAS-C1-R-G14-P-FD-P10
Rubix:391A4137
Manufacturer :2652517
EAN:4052568062460

Technical specifications
| Type | sealing ring |
|---|---|
| Min. service pressure | -0.95 bar |
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 2652517 SEALING RING
sealing ring NPAS-C1-R-G14-P-FD-P10 Container size=10, Assembly Position=Any, Corrosion resistance classification CRC=4, Food-safe=See Supplementary material information, Ambient temperature=-20 - 120 °C
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Min. service pressure | -0.95 bar |
| Max. service pressure | 12 bar |
| Material | polyetheretherketone (peek) |
Show UNSPSC/ECL@SS
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
- Delivery usually within ( 2 ) days