FESTO 526790 PRESSURE GAUGE MA-50-232-R1/4-PSI-E-RG


Pressure Gauge

References
festo:MA-50-232-R1/4-PSI-E-RG
rubix:128A7936
manufacturer :526790
ean:4052568047146
MA-50-232-R1/4-PSI-E-RG Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure15996 bar
See all Specifications

Product details : FESTO 526790 PRESSURE GAUGE MA-50-232-R1/4-PSI-E-RG


Pressure gauge MA-50-232-R1/4-PSI-E-RG With display unit in psi, adjustable red/green range. Indicating range [psi]=0 - 232 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight118 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure15996 bar
MaterialABS (Housing);PMMA (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 27.31 excl. VAT
/ Each
£ 32.77 incl. VAT
  • Delivery usually within ( 51 ) days