FESTO 526098 PRESSURE GAUGE KIT DPA-100-10-MA-SET
Pressure Gauge Kit
See technical informationSee documentsReferences
Festo:DPA-100-10-MA-SET
Rubix:130A1681
Manufacturer :526098
EAN:4052568005207

Technical specifications
| Type | pressure gauge kit dpa-100-10-ma-set 526098 |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 526098 PRESSURE GAUGE KIT DPA-100-10-MA-SET
Pressure gauge kit DPA-100-10-MA-SET for pressure booster Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=with external (male) thread, Operating pressure=10 bar
Technical specifications
Attributes
| Logistic Weight | 310,8 g |
|---|---|
| Type | pressure gauge kit dpa-100-10-ma-set 526098 |
| Max. service pressure | 10 bar |
| Material | abs (housing), polystyrene (window) |
| Series | dpa |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
£ 56.46 excl. VAT
/ Each
£ 67.75 incl. VAT
- Delivery date on request
Contact a branch