FESTO 159601 FLANGED PRESSURE GAUGE FMA-63-2,5-1/4-EN


Flanged Pressure Gauge

References
festo:FMA-63-2,5-1/4-EN
rubix:129A6434
manufacturer :159601
ean:4052568071677
FMA-63-2,5-1/4-EN Flanged pressure gauge
brand logo
Technical specifications
Typeflanged pressure gauge
Min. service pressure 0 bar
Max. service pressure2.5 bar
See all Specifications

Product details : FESTO 159601 FLANGED PRESSURE GAUGE FMA-63-2,5-1/4-EN


Flanged pressure gauge FMA-63-2,5-1/4-EN With display unit in bar and psi. Indicating range [bar]=0 - 2,5 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=63, Design structure=Bourdon-tube pressure gauge, Mounting type=Front panel installation

Technical specifications


Attributes
Logistic Weight132,4 g
Typeflanged pressure gauge
Min. service pressure 0 bar
Max. service pressure2.5 bar
Materialps (housing);san (sight glass);abs (dial)
Show UNSPSC/ECL@SS
£ 42.34 excl. VAT
/ Each
£ 50.81 incl. VAT
  • Delivery usually within ( 11 ) days