TIMKEN RCJTC1 1/4 FLANGED UNIT
Flanged unit industrial series GC-KRRB insert with concentric collar
See technical informationReferences
Timken:RCJTC1 1/4
Rubix:396A2805
EAN:0087796058545


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN RCJTC1 1/4 FLANGED UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir flanged ball bearing unit RCJTC 1-1/4 for 2-bolt mounting. Preassembled with shroud seal and concentric locking for robust bearing support.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | rcjtc industrial |
| Total bearing width | 41.28 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 13.1 mm |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.498 kg |
| Mounting typ | two-bolt flange unit (flange bearing housing) with concentric clamping device |
Show UNSPSC/ECL@SS
£ 114.87 excl. VAT
/ Each
£ 137.84 incl. VAT
- Usually arrives within 14 working days