References
SKF:FYK 40 TF
Rubix:102A1541
Manufacturer :63496
EAN:7316570820782


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 39 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : SKF FLANGED BEARING FYK 40 TF
These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x130x80 mm |
|---|---|
| Logistic Weight | 890 g |
| Inner diameter | 40 mm |
| Width | 39 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | bearing steel |
| Height | 40 mm |
| Length | 130 mm |
| Total bearing width | 49.2 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 60.89 excl. VAT
/ Each
£ 73.07 incl. VAT
- Delivery usually within ( 3 ) days