References
FAG:F11208
Rubix:229A1038
Manufacturer :0383828650000
EAN:4012801212939

Product details : FAG F11208 FLANGED HOUSING
Flanged housing for self-aligning ball bearing 112 with wide inner-ring, felt seal, grease lubrication
Flanged housing for self-aligning ball bearing 112 with wide inner-ring, felt seal, grease lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x158,2x143 mm |
|---|---|
| Logistic Weight | 2200 g |
| Inner diameter | 40 mm |
| Width | 160 mm |
| Material | steel |
| Height | 60 mm |
| Length | 143 mm |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 103.75 excl. VAT
/ Each
£ 124.50 incl. VAT
- Delivery usually within ( 7 ) days
