References
Roebuck:6843017
Rubix:222A5051
EAN:3660338399473
Documents
Product details : ROEBUCK 6843017 FLAP WHEEL 80 X 50 MM 80G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 50 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
- In stock: Next day delivery

