KLINGSPOR 12960 KM613 SMALL SPINDLE MOP 50 X 10 6 MM GRIT 40 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12960
Rubix:417A0842
EAN:4014855016389

Product details : KLINGSPOR 12960 KM613 SMALL SPINDLE MOP 50 X 10 6 MM GRIT 40 PK10
KM 613 small abrasive mop, 50 x 10 x 6 mm grit 40
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 40 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | 6 mm shaft |
Show UNSPSC/ECL@SS
£ 30.33 excl. VAT
/ Each
£ 36.40 incl. VAT
- Delivery usually within ( 5 ) days