KLINGSPOR 13106 KM613 SMALL SPINDLE MOP 80 X 15 6 MM GRIT PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13106
Rubix:417A0878
EAN:4014855015429

Product details : KLINGSPOR 13106 KM613 SMALL SPINDLE MOP 80 X 15 6 MM GRIT PK10
KM 613 small abrasive mop, 80 x 15 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 15 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | mounted on a standard shaft (shank) ø 6 mm (for use in collets/straight grinders & drilling machines with speed control) |
Show UNSPSC/ECL@SS
£ 45.17 excl. VAT
/ Each
£ 54.20 incl. VAT
- Delivery usually within ( 5 ) days