PFERD 44386040 FELT FLAP WHEEL FLS 60 X 40 X 6 MM SOFT
Flap Wheel
See technical informationSee documentsReferences
Pferd Tools:FLS 6040/6 W
Rubix:228A8521
Manufacturer :44386040
EAN:4007220936221




Documents
Product details : PFERD 44386040 FELT FLAP WHEEL FLS 60 X 40 X 6 MM SOFT
Mounted felt flap wheels are used for pre-polishing and high-gloss polishing on small to medium-sized components.
• Low thermal load on the workpiece.
•Priced per piece, order quantity 5 pieces
• Low thermal load on the workpiece.
•Priced per piece, order quantity 5 pieces
Applications
Polishing
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 40 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
- Usually arrives within 14 working days
