Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
GARRYSON 75X50CFINISHINGWHEEL 086015
GARRYSON 75X50CFINISHINGWHEEL 086015
ATA Tools Finishing Wheels
References
ata garryson:
086015
rubix:
116A1450
Technical specifications
Diameter
75
mm
Thickness
50
mm
Grain
Coarse
See all Specifications
Product details
Technical specifications
Product details : GARRYSON 75X50CFINISHINGWHEEL 086015
ATA tools finishing wheel Q Offering great flexibility and usable wet or dry the perfect answer
to blending on a wide range of materials particularly stainless steel.
Applications
Surface preparation
Cleaning
Deburring
Technical specifications
Attributes
Diameter
75
mm
Thickness
50
mm
Grain
Coarse
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.11
excl. VAT
/
Each
£
20.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
63642531868 FLW FWS 60X30 R207PLUS NOR P60 6MMSK
3M 64483 FLAP WHEEL 339 30MMX15MM P60
ROEBUCK 6843016 FLAP WHEEL 80 X 50 MM 60G
ROEBUCK 6842943 FLAP WHEEL 30 X 10 MM 60G
PFERD 44385030 FELT FLAP WHEEL FLS 50 X 30 X 6 MM SOFT
3M 64521 FLAP WHEEL 339 80MMX50MM P40
3M 64479 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P150
NORTON 80X30X6 80G FLAPW 63642533096
3M 64505 SHAFT MOUNTED FLAP WHEEL 339 60 X 15 X 6MM P80
SHAFT MOUNTED FLAP WHEEL 50X25 80G
FLEXOVIT FLAP WHEEL KX300 50 X 20 X 6MM SHANK P60 63642585447 SINGLE
3M 64501 FLAP WHEEL 339 50MMX20MM P80
3M 64510 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P120
ROEBUCK 6843018 FLAP WHEEL 80 X 50 MM 120G
FLAP WHEEL 20X20 P80 GRIT