GARRYSON MINIATURE FLAP WHEEL 20 X 20MM 80 GRIT 6MM SHANK GSM2020080
Garryson Miniature Flap Wheels
See technical informationReferences
ATA Garryson:GSM2020080
Rubix:80048718
Product details : GARRYSON MINIATURE FLAP WHEEL 20 X 20MM 80 GRIT 6MM SHANK GSM2020080
A quick and economical solution for finishing, grinding, cleaning, polishing and sanding of small intricate work-pieces. Suitable for use on metals, wood and other non-metallic surfaces. Works very well on both flat and contoured surfaces.
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 5.91 excl. VAT
/ Each
£ 7.09 incl. VAT
- In stock: Next day delivery

