References
Bahco:166-6-16-2.5-2
Rubix:116A0394
EAN:7311518209698

Documents
Product details : BAHCO 166-6-16-2.5-2 6IN FLAT CSF HANDLED
Strengths
•File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to ergonomic design
For filing of depth gauges on saw chains and sharpening brush cutter blades
Parallel flat file with round, uncut edges
Single pack carded
Maximum comfort with minimum effort thanks to ergonomic design
For filing of depth gauges on saw chains and sharpening brush cutter blades
Parallel flat file with round, uncut edges
Single pack carded
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Shape | flat |
| Length | 150 mm |
| Handle | with |
| Section | 16 mm |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Delivery usually within ( 14 ) days
