References
Draper:60766
Rubix:382A4747
Manufacturer :60766
EAN:5010559607662

Product details : DRAPER 60766 150X4MM CHAIN SAW FILE(1)-PKD
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 150 mm |
| Handle | without |
| Section | 4 mm |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Delivery usually within ( 7 ) days
