Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
FACOM SCHABERSATZ 3TLG SCRAPER SET 235.J1
FACOM SCHABERSATZ 3TLG SCRAPER SET 235.J1
Set of 3 stainless steel scrapers
References
facom:
235.J1
rubix:
80023035
ean:
3148517757462
Technical specifications
Shape
Other
Length
215
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SCHABERSATZ 3TLG SCRAPER SET 235.J1
Set of 3 stainless steel scrapers
- Stainless steel blade, thickness: 0.8 mm.
- Reinforced striking zone.
-3 types:
- Right, Width: 32 mm
- Right, Width: 50 mm
- Elbow, width: 32 mm
- Length: 215 mm.
Weight: 430 g.
Strengths
Reinforced striking zone.
Technical specifications
Attributes
Logistic Weight
425
g
Packaged dimensions (D x W x H)
313
x
96
x
54
mm
Package weight
437
g
Shape
Other
Length
215
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.56
excl. VAT
/
Each
£
36.67
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ROUND NEEDLE FILE 14CM CUT 0
ROEBUCK ENGINEERS WARDING FILE 8 INCH BASTARD
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829044
BAHCO 1-170-10-3-0 10IN 3 SQUARE FILE CUT 3
ROEBUCK ENGINEERS FILE 150MM HAND SMOOTH 879935
BAHCO 1-230-12-3-2 12IN ROUND WITH HANDLE CUT 3
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829043
ROEBUCK HANDLED ENGINEERS FILE 8 INCH HAND SMOOTH
BAHCO 2-300-14-2-0 14CM HAND NEEDLE FILE CUT 2
ROEBUCK ENGINEERS FILE 10 HAND BASTARD
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 300MM
ROEBUCK NEEDLE FILE 180MM HALFROUND CUT 2 880028
BAHCO 1-160-08-2-0 8IN SQUARE FILE CUT 2
BAHCO 1-170-08-1-2 8IN 3 SQUARE WITH HANDLE CUT 1
BAHCO 4-190-08-2-0 8IN DOUBLE ENDED SAW FILE