BOSCH X103TI DRILL & SCREWDRIVERS 103 PIECE SET 2607019331
Bosch x103ti drill & screwdrivers 103 piece set
See technical informationReferences
Bosch:2607019331
Rubix:1249017
EAN:3165140379540
Product details : BOSCH X103TI DRILL & SCREWDRIVERS 103 PIECE SET 2607019331
Set comprises of:HSS TiN steel drill bits diameter 1, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7, 8, 10mm
Masonry drill bits diameter 3, 4, 5, 5.5, 6, 7, 8mm
Wood drill bits diameter 3, 4, 5, 6, 7, 8, 10mm
Flat wood bits Titanium diameter 16, 22, 32mm
Screwdriver bits
Philips 0, 1, 2, 3
Pozidriv 0, 1, 2, 3
Slotted 4, 6, 7mm
Hexagon 3, 4, 5, 6mm
Torx 10, 15, 20, 25, 30, 40
Sockets 5, 6, 7, 8, 9, 10, 11, 13mm
Depth stops diameter 3, 5, 8, 10mm
Hole saws diameter 32, 38, 45, 54mm
diameter gauge, spring level
ratchet screwdriver, countersink, hexagon key
universal holder, magnetic, socket adapter
hammer nose plier, slip joint plier, combination plier
Supplied in a plastic carry case
Masonry drill bits diameter 3, 4, 5, 5.5, 6, 7, 8mm
Wood drill bits diameter 3, 4, 5, 6, 7, 8, 10mm
Flat wood bits Titanium diameter 16, 22, 32mm
Screwdriver bits
Philips 0, 1, 2, 3
Pozidriv 0, 1, 2, 3
Slotted 4, 6, 7mm
Hexagon 3, 4, 5, 6mm
Torx 10, 15, 20, 25, 30, 40
Sockets 5, 6, 7, 8, 9, 10, 11, 13mm
Depth stops diameter 3, 5, 8, 10mm
Hole saws diameter 32, 38, 45, 54mm
diameter gauge, spring level
ratchet screwdriver, countersink, hexagon key
universal holder, magnetic, socket adapter
hammer nose plier, slip joint plier, combination plier
Supplied in a plastic carry case
Technical specifications
Attributes
| Type | drill and screwdrivers set |
|---|
Show UNSPSC/ECL@SS
£ 72.65 excl. VAT
/ Each
£ 87.18 incl. VAT
- Usually arrives within 14 working days

