PFERD FKSC3007/6 44101742 FELT WHEEL FK SC 30 X 7 X 6 MM MEDIUM
Flat felt polishing wheel FK SC 3007/6 M
See technical informationReferences
Pferd Tools:FK SC 3007/6 M
Rubix:228A8525
Manufacturer :44101742
EAN:4007220153864

Product details : PFERD FKSC3007/6 44101742 FELT WHEEL FK SC 30 X 7 X 6 MM MEDIUM
Felt wheels and lenses are mainly used peripherally.
Felt wheels with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond grinding pastes.
•Priced per piece, order quantity 5 pieces
Felt wheels with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond grinding pastes.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
| Quality | m |
|---|---|
| Max speed | 20000 rpm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
- Usually arrives within 14 working days
