SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.4.8X26 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598324826
Rubix:268A1371
Manufacturer :15983248 26
EAN:4043377207296


Technical specifications
| Diameter | 4.8 mm |
|---|---|
| Length | 26 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.4.8X26 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 4,8X
Technical specifications
Attributes
| Diameter | 4.8 mm |
|---|---|
| Length | 26 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ 250 pieces
£ 22.17 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
26 mm