SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.3X10 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159832310
Rubix:264A6677
Manufacturer :1598323 10
EAN:4043377207012


Technical specifications
| Diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.3X10 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 3X
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | iso 15983 |
| Type | flat head grooved shank blind rivets |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ 500 pieces
£ 18.00 incl. VAT
- In stock: Next day delivery
Diameter
Length
10 mm