SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.4X6 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:15983246
Rubix:268A1369
Manufacturer :1598324 6
EAN:4043377207197


Technical specifications
| Diameter | 4 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.4X6 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 4X
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ 500 pieces
£ 13.32 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
6 mm