SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6.4X10 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598326410
Rubix:268A1381
Manufacturer :15983264 10
EAN:4043377300751


Technical specifications
| Diameter | 6.4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6.4X10 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 6,4X
Technical specifications
Attributes
| Diameter | 6.4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 19.65 excl. VAT
/ 250 pieces
£ 23.58 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
10 mm