SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.3X6 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:15983436
Rubix:268A1389
Manufacturer :1598343 6
EAN:4043377310514


Technical specifications
| Diameter | 3 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.3X6 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 3X
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ 500 pieces
£ 16.26 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
6 mm