SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6X10 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159834610
Rubix:268A1408
Manufacturer :1598346 10
EAN:4043377402288


Technical specifications
| Diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6X10 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 6X
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 28.65 excl. VAT
/ 250 pieces
£ 34.38 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
10 mm